- Journal Roller Bearing
- 2.5" I.D.
- 2.8346" O.D.
- 1.1875" Width
- 0.375" Roller Diameter
| I.D. | 2 1/2 in |
| O.D. | 2.8346 in |
| Bearing Design | Outer Ring |
| Origin | Cylindrical Radial |
| Roller Dia. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 637410012622 |
| I.D. | 2 1/2 in |
| O.D. | 2.8346 in |
| Bearing Design | Outer Ring |
| Origin | Cylindrical Radial |
| Roller Dia. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 637410012622 |