- Angular Contact Bearing
- 40 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Bigger axial load carrying capacity than standard ball bearings
- Dimensions in accordance with ISO 355:2007
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Weight | 1.345 LB |
| EAN or UPC | 637410096509 |

