
- Angular Contact Bearing
- 30 mm Inside Diameter - 72 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Bigger axial load carrying capacity than standard ball bearings
- Dimensions in accordance with ISO 355:2007
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Bearing Type | Angular Contact |
Weight | 0.728 LB |
EAN or UPC | 637410096479 |
