Skip to content Skip to navigation menu
Rollway Bearing Co.7210 BM

7210 BM

7200B Series Straight Bore Angular Contact Ball Bearing
Item #113259287
  • Angular Contact Bearing
  • 50 mm Inside Diameter - 90 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Rollway Bearing Co.7210 BM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing
  • 50 mm Inside Diameter - 90 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore

features

  • Raceway: Asymmetric, circular grooves
  • Bigger axial load carrying capacity than standard ball bearings
  • Dimensions in accordance with ISO 355:2007
Bearing Type Angular Contact
Seal Type Unsealed
Material 52100 Bearing Steel
Weight 0.948 LB
EAN or UPC 637410096226
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison