Skip to content Skip to navigation menu
Rollway Bearing Co.7208 B

7208 B

7200B Series Straight Bore Angular Contact Ball Bearing
Item #113260792
  • Angular Contact Bearing
  • 40 mm Inside Diameter - 80 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Rollway Bearing Co.7208 B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing
  • 40 mm Inside Diameter - 80 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore

features

  • Raceway: Asymmetric, circular grooves
  • Bigger axial load carrying capacity than standard ball bearings
  • Dimensions in accordance with ISO 355:2007
Seal Type Unsealed
Bearing Type Angular Contact
Material 52100 Bearing Steel
Weight 0.816 LB
EAN or UPC 637410096189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison