- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 380 mm Outer Diameter
- 75 mm Width
| Inside Dia. | 180 mm |
| Fillet Radius | 4 mm |
| Static Load Rating | 400 kN |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Series | 6300 |
| Static Load Rating [Max] | 400 kN |
| Outside Dia. | 380 mm |
| O.D. | 380 mm |
| Dynamic Load Rating | 340 kN |
| Radial Internal Clearance | Standard |
| Cage Material | Steel |
| Limiting Speed - Oil | 1900 rpm |
| Enclosure | Open |
| I.D. | 180 mm |
| Material | Steel |
| Width | 75.000 mm |
| Limiting Speed - Grease | 1700 rpm |
| Rows of Balls | Single |
| Weight | 93.7 LB |
| EAN or UPC | 637410078314 |

