- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 55 mm Width
| Material | Steel |
| Rows of Balls | Single |
| I.D. | 120 mm |
| Dynamic Load Rating | 212 kN |
| Static Load Rating | 190 kN |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3000 rpm |
| Width | 55.000 mm |
| Enclosure | Open |
| Series | 6300 |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 190 kN |
| O.D. | 260 mm |
| Outside Dia. | 260 mm |
| Fillet Radius | 3 mm |
| Cage Material | Steel |
| Inside Dia. | 120 mm |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 27.56 LB |
| EAN or UPC | 637410078277 |

