
- Radial Bearing
- 95 mm Inside Diameter - 200 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Bearing Type | Radial |
Material | 52100 Bearing Steel |
Seal Type | Shield |
Weight | 12.46 LB |
EAN or UPC | 637410078178 |
