- Deep Groove Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 3200 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Series | 6300 |
| Fillet Radius | 3 mm |
| Rows of Balls | Single |
| I.D. | 95 mm |
| O.D. | 200 mm |
| Width | 45.000 mm |
| Dynamic Load Rating | 153 kN |
| Static Load Rating [Max] | 118 kN |
| Outside Dia. | 200 mm |
| Inside Dia. | 95 mm |
| Static Load Rating | 118 kN |
| Material | Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 3800 rpm |
| Weight | 12.46 LB |
| EAN or UPC | 637410078154 |

