Skip to content Skip to navigation menu
Rollway Bearing Co.6318ZZC3

6318ZZC3

6300 Series Shielded Straight Bore Radial Ball Bearing
Item #110456635
  • Radial Bearing
  • 90 mm Inside Diameter - 190 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Rollway Bearing Co.6318ZZC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 90 mm Inside Diameter - 190 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Material 52100 Bearing Steel
Bearing Type Radial
Seal Type Shield
Weight 10.8 LB
EAN or UPC 637410078116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison