
- Radial Bearing
- 90 mm Inside Diameter - 190 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
Bearing Type | Radial |
Seal Type | Rubber Lip |
Material | 52100 Bearing Steel |
Weight | 10.8 LB |
EAN or UPC | 637410078086 |

Bearing Type | Radial |
Seal Type | Rubber Lip |
Material | 52100 Bearing Steel |
Weight | 10.8 LB |
EAN or UPC | 637410078086 |