Skip to content Skip to navigation menu
6300 Series Ball Bearing

6317C3

6300 Series Ball Bearing
Item #110456627
  • Deep Groove Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width
6300 Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width
Static Load Rating [Max] 96.6 kN
I.D. 85 mm
Inch/Metric Metric
Radial Internal Clearance C3
Rows of Balls Single
Static Load Rating 96.6 kN
Dynamic Load Rating 133 kN
Material Steel
Outside Dia. 180 mm
Series 6300
Enclosure Open
Bearing Type Deep Groove
Inside Dia. 85 mm
O.D. 180 mm
Limiting Speed - Grease 3600 rpm
Fillet Radius 3 mm
Cage Material Steel
Width 41.000 mm
Weight 9.37 LB
EAN or UPC 637410078031
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison