- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 133 kN |
| Outside Dia. | 180 mm |
| Limiting Speed - Oil | 4300 rpm |
| Cage Material | Steel |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| Material | Steel |
| Inside Dia. | 85 mm |
| Width | 41.000 mm |
| Enclosure | Open |
| I.D. | 85 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 3600 rpm |
| Series | 6300 |
| Static Load Rating | 96.6 kN |
| Static Load Rating [Max] | 96.6 kN |
| Weight | 9.37 LB |
| EAN or UPC | 637410078000 |

