- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Outside Dia. | 110 mm |
| Static Load Rating [Max] | 37.7 kN |
| Radial Internal Clearance | Standard |
| Static Load Rating | 37.7 kN |
| I.D. | 50 mm |
| Inside Dia. | 50 mm |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 7000 rpm |
| O.D. | 110 mm |
| Material | Steel |
| Limiting Speed - Grease | 6000 rpm |
| Width | 27.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 61.8 kN |
| Series | 6300 |
| Rows of Balls | Single |
| Cage Material | Steel |
| Weight | 2.32 LB |
| EAN or UPC | 637410077560 |

