- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| O.D. | 100 mm |
| Static Load Rating [Max] | 31.7 kN |
| Series | 6300 |
| Inside Dia. | 45 mm |
| Outside Dia. | 100 mm |
| Cage Material | Steel |
| Static Load Rating | 31.7 kN |
| I.D. | 45 mm |
| Width | 25.000 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Dynamic Load Rating | 52.8 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 8000 rpm |
| Enclosure | Open |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 6700 rpm |
| Weight | 1.83 LB |
| EAN or UPC | 637410077515 |

