
Rollway Bearing Co.
63082RSC3EMQ
6300 Series Sealed Straight Bore Radial Ball Bearing
Item #114808784


- Radial Bearing
- 40 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Material | 52100 Bearing Steel |
Seal Type | Rubber Lip |
Bearing Type | Radial |
Weight | 1.396 LB |
EAN or UPC | 637410097148 |
