- Radial Bearing
- 35 mm Inside Diameter - 80 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
| Material | 52100 Bearing Steel |
| Seal Type | Shield |
| Bearing Type | Radial |
| Weight | 1.01 LB |
| EAN or UPC | 637410077447 |
| Material | 52100 Bearing Steel |
| Seal Type | Shield |
| Bearing Type | Radial |
| Weight | 1.01 LB |
| EAN or UPC | 637410077447 |