
- Radial Bearing
- 200 mm Inside Diameter - 360 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Material | 52100 Bearing Steel |
Seal Type | Unsealed |
Bearing Type | Radial |
Weight | 61.73 LB |
EAN or UPC | 637410074965 |
