- Deep Groove Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 48 mm Width
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 185 kN |
| Inside Dia. | 160 mm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Material | Steel |
| Fillet Radius | 3 mm |
| Limiting Speed - Oil | 2400 rpm |
| Outside Dia. | 290 mm |
| Static Load Rating [Max] | 186 kN |
| O.D. | 290 mm |
| Bearing Type | Deep Groove |
| Static Load Rating | 186 kN |
| Limiting Speed - Grease | 1900 rpm |
| Width | 48.000 mm |
| I.D. | 160 mm |
| Rows of Balls | Single |
| Series | 6200 |
| Weight | 26.46 LB |
| EAN or UPC | 637410074910 |

