- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| O.D. | 250 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating | 164 kN |
| Fillet Radius | 3 mm |
| I.D. | 140 mm |
| Dynamic Load Rating | 176 kN |
| Radial Internal Clearance | Standard |
| Outside Dia. | 250 mm |
| Static Load Rating [Max] | 164 kN |
| Bearing Type | Deep Groove |
| Cage Material | Steel |
| Limiting Speed - Grease | 2400 rpm |
| Enclosure | Open |
| Series | 6200 |
| Limiting Speed - Oil | 3000 rpm |
| Material | Steel |
| Inside Dia. | 140 mm |
| Width | 42.000 mm |
| Weight | 16.42 LB |
| EAN or UPC | 637410074835 |

