- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 40 mm Width
| Series | 6200 |
| Cage Material | Steel |
| O.D. | 230 mm |
| Rows of Balls | Single |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 3200 rpm |
| Outside Dia. | 230 mm |
| Width | 40.000 mm |
| Static Load Rating [Max] | 146 kN |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 167 kN |
| I.D. | 130 mm |
| Limiting Speed - Grease | 2600 rpm |
| Material | Steel |
| Inside Dia. | 130 mm |
| Inch/Metric | Metric |
| Static Load Rating | 146 kN |
| Enclosure | Open |
| Weight | 12.79 LB |
| EAN or UPC | 637410074828 |

