- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| O.D. | 190 mm |
| Static Load Rating | 104 kN |
| Series | 6200 |
| I.D. | 105 mm |
| Dynamic Load Rating | 133 kN |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Fillet Radius | 2.1 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 3800 rpm |
| Inside Dia. | 105 mm |
| Limiting Speed - Grease | 3200 rpm |
| Static Load Rating [Max] | 104 kN |
| Width | 36.000 mm |
| Outside Dia. | 190 mm |
| Inch/Metric | Metric |
| Weight | 8.16 LB |
| EAN or UPC | 637410074712 |

