- Radial Bearing
- 100 mm Inside Diameter - 180 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
| Seal Type | Rubber Lip |
| Bearing Type | Radial |
| Material | 52100 Bearing Steel |
| Weight | 6.95 LB |
| EAN or UPC | 637410074651 |

