- Deep Groove Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 32 mm Width
| Outside Dia. | 170 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 81.9 kN |
| Enclosure | Open |
| I.D. | 95 mm |
| O.D. | 170 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 4300 rpm |
| Material | Steel |
| Series | 6200 |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 3600 rpm |
| Dynamic Load Rating | 109 kN |
| Width | 32.000 mm |
| Inside Dia. | 95 mm |
| Static Load Rating | 81.9 kN |
| Weight | 5.73 LB |
| EAN or UPC | 637410074545 |

