
- Radial Bearing
- 90 mm Inside Diameter - 160 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
Seal Type | Shield |
Bearing Type | Radial |
Material | 52100 Bearing Steel |
Weight | 4.74 LB |
EAN or UPC | 637410074538 |

Seal Type | Shield |
Bearing Type | Radial |
Material | 52100 Bearing Steel |
Weight | 4.74 LB |
EAN or UPC | 637410074538 |