
- Radial Bearing
- 85 mm Inside Diameter - 150 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
Bearing Type | Radial |
Seal Type | Shield |
Material | 52100 Bearing Steel |
Weight | 3.97 LB |
EAN or UPC | 637410074453 |

Bearing Type | Radial |
Seal Type | Shield |
Material | 52100 Bearing Steel |
Weight | 3.97 LB |
EAN or UPC | 637410074453 |