- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Static Load Rating | 61.9 kN |
| O.D. | 150 mm |
| Outside Dia. | 150 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 5000 rpm |
| I.D. | 85 mm |
| Series | 6200 |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Material | Steel |
| Width | 28.000 mm |
| Dynamic Load Rating | 84 kN |
| Inside Dia. | 85 mm |
| Static Load Rating [Max] | 61.9 kN |
| Cage Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| Weight | 3.97 LB |
| EAN or UPC | 637410074439 |

