- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Static Load Rating | 40 kN |
| Material | Steel |
| Width | 23.000 mm |
| Cage Material | Steel |
| Outside Dia. | 120 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Limiting Speed - Grease | 5300 rpm |
| Static Load Rating [Max] | 40 kN |
| Limiting Speed - Oil | 6300 rpm |
| Fillet Radius | 1.5 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 57.2 kN |
| Rows of Balls | Single |
| Series | 6200 |
| Inside Dia. | 65 mm |
| O.D. | 120 mm |
| Weight | 2.18 LB |
| EAN or UPC | 637410074040 |

