- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Dynamic Load Rating | 43.4 kN |
| Radial Internal Clearance | Standard |
| I.D. | 55 mm |
| Limiting Speed - Oil | 7500 rpm |
| Bearing Type | Deep Groove |
| O.D. | 100 mm |
| Static Load Rating | 29.3 kN |
| Cage Material | Steel |
| Static Load Rating [Max] | 29.3 kN |
| Series | 6200 |
| Fillet Radius | 1.5 mm |
| Inside Dia. | 55 mm |
| Width | 21.000 mm |
| Limiting Speed - Grease | 6300 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| Rows of Balls | Single |
| Outside Dia. | 100 mm |
| Weight | 1.35 LB |
| EAN or UPC | 637410073906 |

