
Rollway Bearing Co.
62102RSC3EMQ
6200 Series Sealed Straight Bore Radial Ball Bearing
Item #114808707


- Radial Bearing
- 50 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Material | 52100 Bearing Steel |
Bearing Type | Radial |
Seal Type | Rubber Lip |
Weight | 1.47 LB |
EAN or UPC | 637410096998 |
