- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Material | Steel |
| Inside Dia. | 50 mm |
| Outside Dia. | 90 mm |
| Limiting Speed - Oil | 8500 rpm |
| I.D. | 50 mm |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 7000 rpm |
| O.D. | 90 mm |
| Dynamic Load Rating | 35.1 kN |
| Radial Internal Clearance | Standard |
| Static Load Rating | 23.1 kN |
| Cage Material | Steel |
| Bearing Type | Deep Groove |
| Series | 6200 |
| Enclosure | Open |
| Static Load Rating [Max] | 23.1 kN |
| Width | 20.000 mm |
| Rows of Balls | Single |
| Weight | 1.01 LB |
| EAN or UPC | 637410073777 |

