Skip to content Skip to navigation menu
6200 Series Ball Bearing

6207

6200 Series Ball Bearing
Item #110455545
  • Deep Groove Bearing Type
  • 35 mm Inner Diameter
  • 72 mm Outer Diameter
  • 17 mm Width
6200 Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 35 mm Inner Diameter
  • 72 mm Outer Diameter
  • 17 mm Width
Series 6200
Width 17.000 mm
Static Load Rating 15.4 kN
Inside Dia. 35 mm
Dynamic Load Rating 25.7 kN
O.D. 72 mm
Cage Material Steel
Enclosure Open
Inch/Metric Metric
Material Steel
Rows of Balls Single
I.D. 35 mm
Limiting Speed - Oil 11000 rpm
Fillet Radius 1.1 mm
Static Load Rating [Max] 15.4 kN
Radial Internal Clearance Standard
Outside Dia. 72 mm
Bearing Type Deep Groove
Limiting Speed - Grease 9000 rpm
Weight 0.64 LB
EAN or UPC 637410073401
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison