Skip to content Skip to navigation menu
Rollway Bearing Co.62022RSC3EMQ

62022RSC3EMQ

6200 Series Sealed Straight Bore Radial Ball Bearing
Item #114808678
  • Radial Bearing
  • 15 mm Inside Diameter - 35 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Rollway Bearing Co.62022RSC3EMQ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 15 mm Inside Diameter - 35 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore

features

  • Raceway: Circular grooves
  • High speed
  • High radial loads
  • Low noise
Bearing Type Radial
Seal Type Rubber Lip
Material 52100 Bearing Steel
Weight 0.1 LB
EAN or UPC 637410096899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison