- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 46 mm Width
| Dynamic Load Rating | 212 kN |
| Static Load Rating | 269 kN |
| Limiting Speed - Grease | 1600 rpm |
| Outside Dia. | 360 mm |
| Limiting Speed - Oil | 1900 rpm |
| Radial Internal Clearance | Standard |
| Enclosure | Open |
| O.D. | 360 mm |
| Bearing Type | Deep Groove |
| I.D. | 260 mm |
| Fillet Radius | 2.1 mm |
| Cage Material | Steel |
| Width | 46.000 mm |
| Rows of Balls | Single |
| Inside Dia. | 260 mm |
| Static Load Rating [Max] | 269 kN |
| Material | Steel |
| Series | 61000 |
| Inch/Metric | Metric |
| Weight | 31.97 LB |
| EAN or UPC | 637410076464 |

