- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 225 mm Outer Diameter
- 22 mm Width
| Width | 22.000 mm |
| Inside Dia. | 180 mm |
| Static Load Rating [Max] | 78.5 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 2400 rpm |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| Series | 61000 |
| I.D. | 180 mm |
| Static Load Rating | 78.5 kN |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 62.3 kN |
| Outside Dia. | 225 mm |
| O.D. | 225 mm |
| Cage Material | Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 3000 rpm |
| Material | Steel |
| Weight | 4.41 LB |
| EAN or UPC | 637410075870 |

