
- Radial Bearing
- 150 mm Inside Diameter - 190 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Bearing Type | Radial |
Weight | 3.09 LB |
EAN or UPC | 637410075818 |
