- Deep Groove Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 56 mm Width
| Dynamic Load Rating | 245 kN |
| Radial Internal Clearance | Standard |
| Outside Dia. | 340 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 293 kN |
| Inside Dia. | 220 mm |
| O.D. | 340 mm |
| Static Load Rating | 293 kN |
| Fillet Radius | 3 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| I.D. | 220 mm |
| Series | 6000 |
| Width | 56.000 mm |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 1800 rpm |
| Material | Steel |
| Rows of Balls | Single |
| Weight | 40.79 LB |
| EAN or UPC | 637410072848 |

