- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 33 mm Width
| Static Load Rating [Max] | 101 kN |
| O.D. | 200 mm |
| Width | 33.000 mm |
| Dynamic Load Rating | 106 kN |
| Radial Internal Clearance | C3 |
| Static Load Rating | 101 kN |
| Outside Dia. | 200 mm |
| I.D. | 130 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Series | 6000 |
| Limiting Speed - Oil | 3600 rpm |
| Material | Steel |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 3000 rpm |
| Cage Material | Steel |
| Inside Dia. | 130 mm |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Weight | 6.95 LB |
| EAN or UPC | 637410072695 |

