- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| I.D. | 110 mm |
| Enclosure | Open |
| Width | 28.000 mm |
| Material | Steel |
| Series | 6000 |
| Dynamic Load Rating | 82 kN |
| Static Load Rating [Max] | 73 kN |
| Static Load Rating | 73 kN |
| Cage Material | Steel |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 4300 rpm |
| Inside Dia. | 110 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 3600 rpm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Outside Dia. | 170 mm |
| O.D. | 170 mm |
| Rows of Balls | Single |
| Weight | 4.3 LB |
| EAN or UPC | 637410072541 |

