
- Radial Bearing
- 100 mm Inside Diameter - 150 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Material | 52100 Bearing Steel |
Seal Type | Rubber Lip |
Bearing Type | Radial |
Weight | 2.76 LB |
EAN or UPC | 637410072473 |
