- Deep Groove Bearing Type
- 95 mm Inner Diameter
- 145 mm Outer Diameter
- 24 mm Width
| Static Load Rating [Max] | 53.6 kN |
| Outside Dia. | 145 mm |
| I.D. | 95 mm |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Series | 6000 |
| Inside Dia. | 95 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| O.D. | 145 mm |
| Width | 24.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 60.5 kN |
| Bearing Type | Deep Groove |
| Material | Steel |
| Rows of Balls | Single |
| Static Load Rating | 53.6 kN |
| Limiting Speed - Grease | 4300 rpm |
| Limiting Speed - Oil | 5000 rpm |
| Weight | 2.65 LB |
| EAN or UPC | 637410072428 |

