- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 24 mm Width
| Enclosure | Double Shielded |
| Inside Dia. | 90 mm |
| Material | Steel |
| Outside Dia. | 140 mm |
| O.D. | 140 mm |
| Bearing Type | Deep Groove |
| I.D. | 90 mm |
| Static Load Rating [Max] | 49.7 kN |
| Static Load Rating | 49.7 kN |
| Series | 6000 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 58.2 kN |
| Limiting Speed - Grease | 4500 rpm |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Cage Material | Steel |
| Width | 24.000 mm |
| Fillet Radius | 1.5 mm |
| Weight | 2.54 LB |
| EAN or UPC | 637410072374 |

