
- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 24 mm Width
Static Load Rating | 49.7 kN |
Inch/Metric | Metric |
Rows of Balls | Single |
Series | 6000 |
Dynamic Load Rating | 58.2 kN |
I.D. | 90 mm |
Static Load Rating [Max] | 49.7 kN |
Bearing Type | Deep Groove |
Cage Material | Steel |
Inside Dia. | 90 mm |
Limiting Speed - Grease | 4500 rpm |
Limiting Speed - Oil | 5300 rpm |
Material | Steel |
O.D. | 140 mm |
Fillet Radius | 1.5 mm |
Radial Internal Clearance | Standard |
Outside Dia. | 140 mm |
Enclosure | Open |
Width | 24.000 mm |
Weight | 2.54 LB |
EAN or UPC | 637410072336 |
