
- Radial Bearing
- 65 mm Inside Diameter - 100 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
Bearing Type | Radial |
Material | 52100 Bearing Steel |
Seal Type | Rubber Lip |
Weight | 0.97 LB |
EAN or UPC | 637410072046 |

Bearing Type | Radial |
Material | 52100 Bearing Steel |
Seal Type | Rubber Lip |
Weight | 0.97 LB |
EAN or UPC | 637410072046 |