
- Radial Bearing
- 60 mm Inside Diameter - 95 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
Seal Type | Rubber Lip |
Material | 52100 Bearing Steel |
Bearing Type | Radial |
Weight | 0.93 LB |
EAN or UPC | 637410072008 |

Seal Type | Rubber Lip |
Material | 52100 Bearing Steel |
Bearing Type | Radial |
Weight | 0.93 LB |
EAN or UPC | 637410072008 |