- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 16 mm Width
| Material | Steel |
| Width | 16.000 mm |
| Radial Internal Clearance | Standard |
| O.D. | 75 mm |
| Static Load Rating [Max] | 15 kN |
| Enclosure | Double Shielded |
| Bearing Type | Deep Groove |
| Outside Dia. | 75 mm |
| Dynamic Load Rating | 21 kN |
| Static Load Rating | 15 kN |
| Series | 6000 |
| I.D. | 45 mm |
| Inside Dia. | 45 mm |
| Cage Material | Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 9000 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Weight | 0.55 LB |
| EAN or UPC | 637410071858 |

