
Rollway Bearing Co.
60082RSC3EMQ
6000 Series Sealed Straight Bore Radial Ball Bearing
Item #114808650


- Radial Bearing
- 40 mm Inside Diameter - 68 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
Bearing Type | Radial |
Seal Type | Rubber Lip |
Material | 52100 Bearing Steel |
Weight | 0.84 LB |
EAN or UPC | 637410096851 |
