- Deep Groove Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Inside Dia. | 10 mm |
| Enclosure | Open |
| Material | Steel |
| Static Load Rating [Max] | 1.97 kN |
| Outside Dia. | 26 mm |
| Limiting Speed - Oil | 36000 rpm |
| Radial Internal Clearance | Standard |
| Bearing Type | Deep Groove |
| Static Load Rating | 1.97 kN |
| Limiting Speed - Grease | 30000 rpm |
| Fillet Radius | 0.3 mm |
| O.D. | 26 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 4.55 kN |
| Cage Material | Steel |
| I.D. | 10 mm |
| Width | 8.000 mm |
| Series | 6000 |
| Weight | 0.04 LB |
| EAN or UPC | 637410070318 |

