- Outer Ring and Roller Assembly
| Enclosure | Open |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed - Grease | 3600 rpm |
| Inner Ring Roller Track Diameter | 71.4 mm |
| End Type | Open End |
| I.D. | 71.4 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Limiting Speed - Oil | 4500 rpm |
| Radial Internal Clearance Specification | N/A |
| O.D. | 120 mm |
| Radial Internal Clearance | N/A |
| Weight | 5.3 LB |
| EAN or UPC | 637410010710 |

