- Thrust Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 65 mm Width
| Fillet Radius | 2 mm |
| Outside Dia. | 160 mm |
| Width | 65.000 mm |
| I.D. | 75 mm |
| O.D. | 160 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 685 kN |
| Inside Dia. | 75 mm |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 1300 rpm |
| Dynamic Load Rating | 298 kN |
| Limiting Speed - Grease | 900 rpm |
| Static Load Rating | 685 kN |
| Weight | 14.88 LB |
| EAN or UPC | 637410091238 |

